Beli chain cutter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hataya Limited Chain CutterDeskripsi:-Grip is easy to handle and easy to cut chain.-Store inside the grip the auxiliary change pin.
- TEKIRO Chain Cutter (Pemotong Rantai)Deskripsi:TEKIRO PEMOTONG RANTAI 25 - 60TEKIRO Pemotong Rantai. Merupakan perkakas automotif yang digunakan untuk memotong rantai kendraan berukuran 25-60 dengan cara mendorong pin di rantai tersebut, berdimensi 63mm, 98mm, 44mm, 135mm Dengan material carbon steel yang kuat dan tahan lama.untuk memotong rantai kendraan dengancara mendorong pin di rantai tersebut, berdimensi 63mm, 98mm, 44mm, 135mm berukuran 25-60Fungsi : untuk memotong rantai kendraan dengancara mendorong pin di rantai Material : chrome molybdenumatribut:
- Material: Carbon Steel
- Size: 25-60
- Dimension 1 (mm): 63
- Dimension 2 (mm): 98
- Dimension 3 (mm): 44
- Dimension 4 (mm): 135
- Kennedy Standard Chain SeparatorDeskripsi:All steel construction, industry quality roller and bush chain separator. Designed for separating roller and bush chains that have end softened pins. To remove hardened pins the ends must first be removed by grinding. Simple to operate: Grip the chain in the self-closing jaws that also support the chain to prevent twisting as the link pins are driven out. Then turn the T-handle to drive the pins out. Always ensure that the machine is switched off before disconnecting or connecting a chain. Roller Chain Pin, roller and bush assembly. Bush Chain Identical to roller chain, but with the omission of the roller. Model SCS1 Chain: 9.525 - 15.875mm (0.375 Inch - 0.625 Inch) pitch, to BS & ANSI standard. Model LCS2 Chain: 19.05 - 31.75mm (0.75 - 1.25 Inch) pitch, to BS standard. Chain: 19.05 - 25.40mm (0.75 - 1.00 Inch) pitch, to ANSI standard.atribut:
- Standards Met: ANSI BS
- Maximum Chain Pitch: 15.876mm
- Tool Type: Chain Separator
- Chain Capacity: 9.525mm - 15.875mm
- Minimum Chain Pitch: 9.525mm
- Part Number: KEN5881010K
- Whale Mark (WHALE) Chain Cutter (Set)Deskripsi:* For the roller chain for 60 motorcycles and the stepped chain using the special airer pin for 4-step caulking, please use the single row only type.atribut:
- Type: Chain processing tool
- monotaro Motorcycle Tool Chain Cutter for Bikes (Peralatan Perawatan Motor)Deskripsi:The cutting operation of the chainatribut:
- Pin diameter ( phi mm): 3
- Use chain: 25 to 60
- Handle Length (mm): 130
- Opening Width (mm): 18
- monotaro Motorcycle Tool Chain Cutter & Riveter Set (Peralatan Perawatan Motor)Deskripsi:It is possible to Cut and crimp a motorcycle drive chain and a car / motorcycle cam chain. It can be used for 40 series, 50 series, and 60 series drive chains.atribut:
- Material: Case: Plastic, Chain Cutter: S45C, Cut pin / Rivet pin: Cr-V, Spring: Spring Steel, Others: S45C
- Wipro Pemotong RantaiDeskripsi:Alat ini dikhususkan untuk membuka/memotong rantai keteng.atribut:
- Order No.: 31-8005
- Used For: #25 and 8mm chains
- Length (mm): 140
- Material: Body : 45#, Extracting Pin : S2
- VGL Pemotong Rantai Keteng Sepeda MotorDeskripsi:- Pemotong Rantai Keteng / Small Chain Remover / Cutter ini adalah peralatan yang digunakan para mekanik / montir profesional untuk memotong rantai keteng, umumnya dipergunakan untuk memotong rantai keteng berbagai jenis kendaraan sepeda motor.- Selain dipergunakan untuk memotong rantai, dapat juga dipergunakan untuk memasang kembali rantai keteng.- Alat ini aman digunakan daripada menggunakan palu, tang atau alat lainnya yang mungkin bisa membahayakan pengguna dan juga dapat merusak bagian permukaan yang terbuka ataupun rantai yang hendak dipotong.- Black Matt Polish Finishing.- Produk ini berkualitas.- Merk : VGL.
- monotaro Standard Roller ChainDeskripsi:It is a commonly used chain To the conduction of equipmentatribut:
- Pin Type: Riveted type
- Chain Length (m): 3
- Type: Roller chain
- Included Accessories: With 1 connecting link
- Material (Main Unit): Iron
- Single or Double Strand: 1
- KATAYAMA Chain Cutteratribut:
- Finishing Material: Carbon Steel for Mechanical Structures
- BESTGUARD Chain Cutteratribut:
- Type: C67501
- KING TONY Roller Chain DetacherDeskripsi:Roller chain detacheratribut:
- For Chain Size Ansi (No): 35-50
- MultiPro Alat Potong Rantaiatribut:
- Size (mm): 20-60
Daftar Harga chain cutter Terbaru October 2026
| CP Chain Cutter Big Body | Rp109.900 |
| Hataya Limited Chain Cutter | Rp679.900 |
| TEKIRO Chain Cutter (Pemotong Rantai) | Rp209.900 |
| KYOTO TOOL (KTC) Drive Chain Tool | Rp119.900 |
| Lippro Chain Cutter | Rp109.900 |
| Kennedy Standard Chain Separator | Rp1.099.900 |
| ALDO Pemotong Rantai Motor | Rp70.900 |
| Whale Mark (WHALE) Chain Cutter (Set) | Rp3.799.900 |
| monotaro Motorcycle Tool Chain Cutter for Bikes (Peralatan Perawatan Motor) | Rp289.900 |
| monotaro Motorcycle Tool Chain Cutter & Riveter Set (Peralatan Perawatan Motor) | Rp839.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/0kP101004020-2.jpg)
%20Drive%20Chain%20Tool/c5P105406437-1.jpg)



%20Chain%20Cutter%20(Set)/fpP112943565-1.jpg)
/g7P103170583-1.jpg)
/gjP105430595-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)